2090 - 4" Pipe Hangers (With Bolt and Nut)

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2090
Manufacturer
Arlington Industries
Manufacturer's Part Number
2090
Description
4" Pipe Hangers (With Bolt and Nut)
#9 Trade Size, Plated Steel With 1/4 Bolt and 1/4 Hex Nut, Pipe Size Rigid 4", Emt Size 4".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
018997020901 / 00018997020901
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
2090 - Specification Sheet
Other Links
 
 
2090 - Other
 
2090 - Other
Images
 
 
2090 - Large Image
 
2090 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(6.500) x W(1.250) x H(1.172)
Descriptions
Product Type
#9 Pipe Hanger W/Bolt
extra long description
ARL 2090 #9 PIPE HANGER W/BOLT
Description
4" PIPE HANGERS (WITH BOLT AND NUT)
Long Description
#9 Trade Size, Plated steel with 1/4 bolt and 1/4 hex nut, pipe size RIGID 4", EMT size 4".
Special Features
Supplied with 1/4IN nut and 1/4IN bolt
Additional Information
Cable Size
Rigid: 4; EMT: 4
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
2090
GTIN
00018997020901
UPC
018997020901
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Pipe Hanger
Packaging
Weight per each
0.36
Carton
10
Uses, Certifications, and Standards
standard
cULus
Application
For EMT or Rigid
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat