2450ST - 1/2" Zinc DC Combo Coupling

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2450ST
Manufacturer
Arlington
Manufacturer's Part Number
2450ST
Description
1/2" Zinc DC Combo Coupling
Snap-Tite® Transition Fitting. Snaps Into A 1/2" Knockout and Connects Standard 1/2" Trade Size Threaded Fittings or Threaded Pipe.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997109095 / 00018997109095
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2450ST - Small Image
 
2450ST - Large Image
Attachments
 
 
2450ST - Specification Sheet
Other Links
 
 
2450ST - Other
 
2450ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.250) x W(1.125) x H(1.125)
Descriptions
Product Type
Zinc DC Comb Coupling
extra long description
ARL 2450ST ZINC DC COMB COUPLING
Description
1/2" ZINC DC COMBO COUPLING
Long Description
SNAP-TITE® Transition Fitting. Snaps into a 1/2" knockout and connects standard 1/2" trade size threaded fittings or threaded pipe.
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
2450ST
GTIN
00018997109095
UPC
018997109095
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
for 1/2 threaded fittings
Packaging
Weight per each
0.062
Carton
50
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat