314S - 3/0, 4/0 Seu Strap

Arlington

  • $1.57 (Each)
  • $1.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
314S
Manufacturer
Arlington
Manufacturer's Part Number
314S
Description
3/0, 4/0 Seu Strap
1-Hole Steel Strap For Service Entrance Cable, Accepts 3/0 to 4/0 Wire Range.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997000149 / 00018997000149
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Resources
Attachments
 
 
314S - Specification Sheet
Images
 
 
314S - Small Image
 
314S - Large Image
Other Links
 
 
314S - Other
 
314S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
L(2.860) x W(0.960) x H(1.000)
Material
Plated Steel
Material, Color, and Finish
Finish
Plated Steel
Color
Silver
Dimensions and Weight
Size
L(2.860) x W(0.960) x H(1.000)
Descriptions
Description
3/0, 4/0 SEU STRAP
extra long description
ARL 314S 3/0-4/0 SEU STRAP
Product Type
3/0-4/0 Seu Strap
Long Description
1-Hole Steel Strap for service entrance cable, accepts 3/0 to 4/0 wire range.
Construction
0.960
Additional Information
Cable Entry
Silver
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
314S
GTIN
00018997000149
UPC
018997000149
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
1-Hole Steel Strap
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
Application
For Service Entrance Cable
Mounting
0.330
Temperature Rating
2.860
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat