360 - 1/2" 2H Emt Strap

Arlington

  • $0.18 (Each)
  • $0.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
360
Manufacturer
Arlington
Manufacturer's Part Number
360
Description
1/2" 2H Emt Strap
1/2" 2-Hole Emt Strap, Click On Type, Plated Steel.
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162310 - Mounting straps
UPC/GTIN
018997003607 / 00018997003607
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.18 (Each)
Resources
Images
 
 
360 - Small Image
 
360 - Large Image
Other Links
 
 
360 - Other
 
360 - Other
Attachments
 
 
360 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Finish
Plated Steel
Dimensions and Weight
Height
0.56
Width
0.79
Length
2.29
Size
L(2.290) x W(0.790) x H(0.560)
Descriptions
Description
1/2" 2H EMT STRAP
Product Type
1/2" 2 Hole Emt Strap
extra long description
ARL 360 1/2" 2 HOLE EMT STRAP
Long Description
1/2" 2-Hole EMT STRAP, Click on type, plated steel.
Additional Information
Number of Holes
2
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997003607
UPC
018997003607
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
Click-on
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
EMT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat