38900AST - 90D SNAP2IT Conn

Arlington

  • $1.29 (Each)
  • $1.29 (Each)

  • $32.20 (Per 25)

  • $128.78 (Per 100)

  • $321.95 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38900AST
Manufacturer
Arlington
Manufacturer's Part Number
38900AST
Description
90D SNAP2IT Conn
90 Degree Snap to It Cable Connector. Zinc Die-Cast For Ac, Mci, HCF, McIa, MCPCS Cable. With Insulated Throat. Cable Range .405 to .600.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997040930 / 00018997040930
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.29 (Each)
Carton
$32.20 (Per 25)
Standard Packaging
$321.95 (Per 250)
Resources
Images
 
 
38900AST - Small Image
 
38900AST - Large Image
Attachments
 
 
38900AST - Specification Sheet
Other Links
 
 
38900AST - Other
 
38900AST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.496) x W(1.819) x H(0.854)
Descriptions
Product Type
90 Deg SNAP2IT Ins 3/8
Description
90D SNAP2IT CONN
extra long description
ARL 38900AST 90 DEG SNAP2IT INS 3/8
Special Features
90 Degree MC Cable Connector with Insulated Throat
Construction
Die-Cast
Long Description
90 degree snap to it cable connector. Zinc die-cast for AC, MCI, HCF, MCIA, MCPCS cable. With Insulated throat. Cable Range .405 to .600.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
38900AST
GTIN
00018997040930
UPC
018997040930
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Snap-on
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.12
Carton
25
Package
250
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat