38RAST - 1/2" Snap-In MC Cable Conn

Arlington

  • $3.14 (Each)
  • $3.14 (Each)

  • $78.54 (Per 25)

  • $314.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38RAST
Manufacturer
Arlington
Manufacturer's Part Number
38RAST
Description
1/2" Snap-In MC Cable Conn
Retrofit Snap to It MC Cable Connector. Cable Range .405 to .605.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997135865 / 00018997135865
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.14 (Each)
Carton
$78.54 (Per 25)
Resources
Images
 
 
38RAST - Small Image
 
38RAST - Large Image
Attachments
 
 
38RAST - Specification Sheet
Other Links
 
 
38RAST - Other
 
38RAST - Other
 
38RAST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.390) x W(1.000) x H(1.000)
Descriptions
Description
1/2" SNAP-IN MC CABLE CONN
Long Description
Retrofit snap to it MC cable connector. Cable Range .405 to .605.
Special Features
Retrofit, Insulated Throat
Product Type
SNAP2IT Retrofit Con 38
extra long description
ARL 38RAST SNAP2IT RETROFIT CON 38
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
38RAST
GTIN
00018997135865
UPC
018997135865
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Snap-on
Packaging
Weight per each
0.06
Carton
25
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat