4010AST - Snap-In Conn

Arlington

  • $1.32 (Each)
  • $1.32 (Each)

  • $66.16 (Per 50)

  • $132.33 (Per 100)

  • $661.65 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4010AST
Manufacturer
Arlington
Manufacturer's Part Number
4010AST
Description
Snap-In Conn
Cable Connector, Die-Cast Zinc Material, Silver, 1.473 In Length, 1.244 In Diameter, Insulated, Snap-In Connection, 0.061 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997403551 / 00018997403551
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$66.16 (Per 50)
Standard Packaging
$661.65 (Per 500)
Resources
Specifications Sheets
 
 
4010AST - Specification Sheet
Other Links
 
 
4010AST - Other
 
4010AST - Other
 
4010AST - Other
Images
 
 
4010AST - Small Image
 
4010AST - Large Image
Attachments
 
 
4010AST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Length
1.473 in
Diameter
1.244 in
Size
L(1.473) x W(1.244) x H(0.840)
Descriptions
Description
SNAP-IN CONN
Product Type
Cable Connector
Long Description
Cable Connector, Die-Cast Zinc Material, Silver, 1.473 in Length, 1.244 in Diameter, Insulated, Snap-In Connection, 0.061 lb/EA
Features
Arlington’s zinc diecast SNAP2IT(R) fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables!
Short Description
Cable Connector, Die Cast Zinc Snap in, 1/2" KO w insulated throat, .405 to .610
Special Features
Easy Installation;Removal, Reusable
extra long description
ARL 4010AST SNAP 2 IT CONNECTOR 40
Construction
Die-Cast
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
Snap-In
for use with
0.405 to 0.610 in Steel and Aluminum:MC/HCF/AC NEW MC-PCS MC-PCS HCF, MCI-A, AC90, ACG90
Standards Met
cULus Listed;CSA Certified Certified
package quantity
50 PK;500 PK
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
sub brand
Snap2it(R)
Manufacturers Part Number
4010AST
GTIN
00018997403551
UPC
018997403551
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Snap-on
Trade Size
Trade Size
3/8
Packaging
Weight
0.061 lb/EA
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat