404010AST - Double MC Connectors

Arlington

  • $3.16 (Each)
  • $3.16 (Each)

  • $78.88 (Per 25)

  • $315.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
404010AST
Manufacturer
Arlington
Manufacturer's Part Number
404010AST
Description
Double MC Connectors
MC Cable Connector, 3/8 In Trade Size, Die-Cast Zinc Material, Silver, 2.467 In Length, 2.115 In Diameter, Insulated, Snap-In Connection, 0.187 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997405333 / 00018997405333
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$78.88 (Per 25)
Standard Packaging
$315.53 (Per 100)
Resources
Specifications Sheets
 
 
404010AST - Specification Sheet
Images
 
 
404010AST - Large Image
 
404010AST - Small Image
Other Links
 
 
404010AST - Other
 
404010AST - Other
 
404010AST - Other
Attachments
 
 
404010AST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Length
2.467 in
Diameter
2.115 in
Size
L(2.467) x W(2.115) x H(0.950)
Descriptions
Product Type
MC Cable Connector
Description
DOUBLE MC CONNECTORS
Long Description
MC Cable Connector, 3/8 in Trade Size, Die-Cast Zinc Material, Silver, 2.467 in Length, 2.115 in Diameter, Insulated, Snap-In Connection, 0.187 lb/EA
Features
Arlington’s zinc diecast SNAP2IT(R) fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables!
Short Description
Mc Cable Connector, Die Cast Zinc, 3/8 in
Special Features
Easy Installation;Removal, Reusable
extra long description
ARL 404010AST SNAP2IT SNAP IN DUPLE
Construction
Die-Cast
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
Snap-In
for use with
0.405 to .610 AC90, ACG90 Cable;Flexible Metal Conduit
Standards Met
cULus Listed;CSA Certified Certified
package quantity
25 PK;100 PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
404010AST
sub brand
Snap2it(R)
GTIN
00018997405333
UPC
018997405333
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.187 lb/EA
Weight per each
0.19
Carton
25
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat