4400 - 1/2" Snap-N Bushing

Arlington

  • $0.21 (Each)
  • $0.21 (Each)

  • $21.16 (Per 100)

  • $211.60 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4400
Manufacturer
Arlington
Manufacturer's Part Number
4400
Description
1/2" Snap-N Bushing
Snap-In Bushing, 1/2 In Trade Size, Black, 0.505 In Length, 1.140 In Width, 1.140 In Height, 0.004 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997044006 / 00018997044006
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$21.16 (Per 100)
Standard Packaging
$211.60 (Per 1,000)
Resources
Images
 
 
4400 - Small Image
 
4400 - Large Image
Specifications Sheets
 
 
4400 - Specification Sheet
Attachments
 
 
4400 - Specification Sheet
Other Links
 
 
4400 - Other
 
4400 - Other
 
4400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
0.505 in
Width
1.140 in
Height
1.140 in
Size
L(1.140) x W(1.140) x H(0.505)
Descriptions
Description
1/2" SNAP-N BUSHING
Product Type
Snap-In Bushing
Long Description
Snap-In Bushing, 1/2 in Trade Size, Black, 0.505 in Length, 1.140 in Width, 1.140 in Height, 0.004 lb/EA
Short Description
Snap-In Bushing, 1/2 in, Black
extra long description
ARL 4400 1/2" SNAP-IN BUSHING
Additional Information
Color/Finish
Black
Connection Type
Snap-In
for use with
Rigid and IMC Conduit
Standards Met
ECCN: EAR 99;UL Listed;CSA Certified
package quantity
1000 PK;100 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
4400
GTIN
00018997044006
UPC
018997044006
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
1-Hole Aluminum Strap
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.004 lb/EA
Weight per each
0.004
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For Service Entrance Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat