441 - 3/4" NM Insltd Bushing

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
441
Manufacturer
Arlington Industries
Manufacturer's Part Number
441
Description
3/4" NM Insltd Bushing
3/4" Plastic Insulated Bushing With A Temperature Rating Of 105 Degrees Celcius.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997004413 / 00018997004413
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
441 - Small Image
 
441 - Large Image
Attachments
 
 
441 - Specification Sheet
Other Links
 
 
441 - Other
 
441 - Other
 
441 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
0.365
Length
1.281
Size
L(1.281) x W(0.365) x H(0.365)
Descriptions
Description
3/4" NM INSLTD BUSHING
Product Type
3/4" Plastic Bushing
extra long description
ARL 441 3/4" PLASTIC BUSHING
Long Description
3/4" Plastic insulated bushing with a temperature rating of 105 degrees celcius.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997004413
UPC
018997004413
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat