449 - Arlington 449 4" Plastic Bushing

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
449
Manufacturer
Arlington Industries
Manufacturer's Part Number
449
Description
Arlington 449 4" Plastic Bushing
4" Plastic Insulated Bushing With A Temperature Rating Of 105 Degrees Celcius.
Slang Terms

Categories
Rigid Conduit Fittings - Plastic
Classification
PVC Elbows
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997004499 / 00018997004499
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
449 - Small Image
 
449 - Large Image
Attachments
 
 
449 - Specification Sheet
Other Links
 
 
449 - Other
 
449 - Other
 
449 - Other
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
0.687
Length
4.925
Size
L(4.925) x W(0.687) x H(0.687)
Descriptions
Product Type
4" Plastic Bushing
extra long description
ARL 449 4" PLASTIC BUSHING
Description
ARLINGTON 449 4" PLASTIC BUSHING
Long Description
4" Plastic insulated bushing with a temperature rating of 105 degrees celcius.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997004499
UPC
018997004499
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
BUSHING
Trade Size
Trade Size
4
Packaging
Weight per each
0.08
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.

false