450 - 1/2" D/C Ins Conduit Bushing

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
450
Manufacturer
Arlington
Manufacturer's Part Number
450
Description
1/2" D/C Ins Conduit Bushing
1/2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 4 Gauge.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997004505 / 00018997004505
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
450 - Small Image
 
450 - Large Image
Attachments
 
 
450 - Specification Sheet
Other Links
 
 
450 - Other
 
450 - Other
 
450 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Zinc
Dimensions and Weight
Size
L(1.896) x W(1.114) x H(1.070)
Length
1.896
Descriptions
Description
1/2" D/C INS CONDUIT BUSHING
Product Type
1/2"GRD Bush Lay-In LG
extra long description
ARL 450 1/2"GRD BUSH LAY-IN LG
Special Features
With dual rated CU-AL C-clamp grounding lug
Long Description
1/2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 4 gauge.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997004505
UPC
018997004505
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Packaging
Weight per each
0.06
Carton
25
Package
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat