455 - 2" Ground Bushing Lay-In Lug

Arlington

  • $13.55 (Each)
  • $13.55 (Each)

  • $135.49 (Per 10)

  • $677.47 (Per 50)

  • $1,354.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
455
Manufacturer
Arlington
Manufacturer's Part Number
455
Description
2" Ground Bushing Lay-In Lug
2" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2 Gauge.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997004550 / 00018997004550
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.55 (Each)
Carton
$135.49 (Per 10)
Standard Packaging
$677.47 (Per 50)
Resources
Images
 
 
455 - Small Image
 
455 - Large Image
Attachments
 
 
455 - Specification Sheet
Other Links
 
 
455 - Other
 
455 - Other
 
455 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Zinc
Dimensions and Weight
Length
3.604
Size
L(3.604) x W(2.665) x H(1.385)
Descriptions
Description
2" GROUND BUSHING LAY-IN LUG
Product Type
2" GRD.Bush.Lay-In Lug
extra long description
ARL 455 2" GRD.BUSH.LAY-IN LUG
Long Description
2" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2 gauge.
Special Features
Dual rated CU-AL C-clamp grounding lug
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997004550
UPC
018997004550
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Threaded Bushing
Packaging
Weight per each
0.18
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat