459 - 4" D/C Ins Conduit Bushing

Arlington

  • $36.80 (Each)
  • $36.80 (Each)

  • $184.01 (Per 5)

  • $736.05 (Per 20)

  • $3,680.26 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
459
Manufacturer
Arlington
Manufacturer's Part Number
459
Description
4" D/C Ins Conduit Bushing
4" Insulated Metal Grounding Bushing. Threaded. C-Clamp Grounding Lug Is Dual Rated For Copper and Aluminum. Made Of Zinc Die-Cast, It Is Rated For 150 Degree C. Minimum Size Ground Is 14 Gauge and Max Wire Size Is 2/0 Gauge.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997004598 / 00018997004598
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.80 (Each)
Carton
$184.01 (Per 5)
Standard Packaging
$736.05 (Per 20)
Resources
Images
 
 
459 - Small Image
 
459 - Large Image
Attachments
 
 
459 - Specification Sheet
Other Links
 
 
459 - Other
 
459 - Other
 
459 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Zinc
Dimensions and Weight
Length
6.282
Size
L(6.282) x W(5.040) x H(1.725)
Descriptions
Description
4" D/C INS CONDUIT BUSHING
Product Type
4"GRD.Bushg-Lay-In Lug
extra long description
ARL 459 4"GRD.BUSHG-LAY-IN LUG
Long Description
4" insulated metal grounding bushing. Threaded. C-clamp grounding lug is dual rated for copper and aluminum. Made of zinc die-cast, it is rated for 150 Degree C. Minimum size ground is 14 gauge and max wire size is 2/0 gauge.
Special Features
Dual rated CU-AL C-clamp grounding lug
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997004598
UPC
018997004598
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Threaded Bushing
Packaging
Weight per each
0.77
Carton
5
Package
20
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat