5010AST - Cable Conn W/Ins Throat

Arlington

  • $2.19 (Each)
  • $2.19 (Each)

  • $54.74 (Per 25)

  • $218.94 (Per 100)

  • $547.35 (Per 250)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5010AST
Manufacturer
Arlington
Manufacturer's Part Number
5010AST
Description
Cable Conn W/Ins Throat
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 In Length, 1.514 In Diameter, Insulated, Snap-In Connection, 0.100 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997005175 / 00018997005175
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.19 (Each)
Carton
$54.74 (Per 25)
Standard Packaging
$547.35 (Per 250)
Resources
Images
 
 
5010AST - Small Image
 
5010AST - Large Image
 
5010AST - Large Image
Other Links
 
 
5010AST - Other
 
5010AST - Other
 
5010AST - Other
Attachments
 
 
5010AST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Length
2.210 in
Diameter
1.514 in
Size
L(2.210) x W(1.514) x H(0.840)
Descriptions
Description
CABLE CONN W/INS THROAT
Product Type
Cable Connector
Long Description
Cable Connector, Die-Cast Zinc Material, Silver, 2.210 in Length, 1.514 in Diameter, Insulated, Snap-In Connection, 0.100 lb/EA
Features
Arlington’s zinc diecast SNAP2IT(R) fittings are the easiest to insert snap-on connectors. And they handle the widest variety of cables!
Short Description
Cable Connector, Die Cast Zinc Snap in, 1/2" KO w insulated throat, .580 to .780
Special Features
Easy Installation;Removal;Reusable
extra long description
ARL 5010AST SNAP 2IT CONN W/INS TH
Additional Information
Insulated/Non-Insulated
Insulated
Connection Type
Snap-In
for use with
0.590 to 0.780 in MC/HCF/AC/MC-PCS Cable;0.610 to 0.780 in MCI-A Cable;0.650 to 0.850 in AC90, ACG90 Cable
Standards Met
cULus Listed;CSA Certified Certified
package quantity
25 PK;250 PK
Made in USA
yes
Cable Entry
Silver
Manufacturer Information
Brand
ARLINGTON
sub brand
Snap2it(R)
Manufacturers Part Number
5010AST
GTIN
00018997005175
UPC
018997005175
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Trade Size
Trade Size
1/2
Packaging
Weight
0.100 lb/EA
Weight per each
0.1
Carton
25
Package
250
Uses, Certifications, and Standards
Application
AC - MCI-A - HCF Steel and Aluminum Cable
standard
CULUS and CSA
Enclosure
Zinc
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat