511 - 5" Die Cast Chase Nipple

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
511
Manufacturer
Arlington Industries
Manufacturer's Part Number
511
Description
5" Die Cast Chase Nipple
5" Conduit Nipple, Zinc Die-Cast, Provides Burr Free Entrance Into The Box. Trade Name - Chase Nipple.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/GTIN
018997005113 / 00018997005113
Weight per unit
1.94 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
511 - Large Image
 
511 - Small Image
Attachments
 
 
511 - Specification Sheet
Other Links
 
 
511 - Other
 
511 - Other
 
511 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Gray
Finish
Zinc Plated
Dimensions and Weight
Length
5.812
Size
L(5.812) x W(5.812) x H(1.700)
Descriptions
Long Description
5" Conduit nipple, zinc die-cast, Provides burr free entrance into the box. Trade Name - Chase Nipple.
Special Features
Provides burr free entrance into the box
Product Type
5" Conduit Nipple
extra long description
ARL 511 5" CONDUIT NIPPLE
Description
5" DIE CAST CHASE NIPPLE
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997005113
UPC
018997005113
Taxonomies, Classifications, and Categories
Type
Conduit Nipple
Category Description
DIECAST OFFSET & CHASE NIPPLES
Trade Size
Trade Size
5
Packaging
Weight per each
1.94
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat