611 - 11-In. Channel Bar

Arlington

  • $17.42 (Each)
  • $17.42 (Each)

  • $1,742.34 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
611
Manufacturer
Arlington
Manufacturer's Part Number
611
Description
11-In. Channel Bar
11" Long Galvanized Channel Bar For 2 or 3 Arlington Parts 613 or 617 Porcelain Wire Holders.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997006110 / 00018997006110
Weight per unit
0.555 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.42 (Each)
Carton
$17.42 (Each)
Resources
Images
 
 
611 - Large Image
 
611 - Small Image
Other Links
 
 
611 - Other
 
611 - Other
Attachments
 
 
611 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(11.000) x W(1.750) x H(0.525)
Descriptions
extra long description
ARL 611 CHANNEL BAR
Product Type
Channel Bar
Description
11-IN. CHANNEL BAR
Long Description
11" long galvanized channel bar for 2 or 3 Arlington parts 613 or 617 porcelain wire holders.
Special Features
Galvanized
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997006110
UPC
018997006110
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Channel Bar
Packaging
Weight per each
0.555
Carton
1
Uses, Certifications, and Standards
Application
For two or three parts 613 or 617 porcelain wire holders
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat