612 - PRCLN Wire HLDR W/ 2-1/4" Lag Screw

Arlington

  • $21.81 (Each)
  • $21.81 (Each)

  • $109.05 (Per 5)

  • $2,181.08 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
612
Manufacturer
Arlington
Manufacturer's Part Number
612
Description
PRCLN Wire HLDR W/ 2-1/4" Lag Screw
Porcelain and Galvanized Steel Wire Holder With Riveted Screw Through Head. Screw Size - 5/16" X 2" Lag Screw. Crimped.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997006127 / 00018997006127
Weight per unit
0.566 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.81 (Each)
Carton
$109.05 (Per 5)
Resources
Images
 
 
612 - Small Image
 
612 - Large Image
Attachments
 
 
612 - Specification Sheet
Other Links
 
 
612 - Other
 
612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain, Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.875) x W(2.300) x H(2.300)
Descriptions
Product Type
Porcelain Wire Holder 2.25 Lag
Description
PRCLN WIRE HLDR W/ 2-1/4" LAG SCREW
extra long description
ARL 612 PORCELAIN WIRE HOLDER 2.25
Long Description
Porcelain and Galvanized Steel wire holder with riveted screw through head. Screw Size - 5/16" x 2" lag screw. Crimped.
Special Features
2 1/4IN Lag Screw, With Solid Revert Through Head
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997006127
UPC
018997006127
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Wire Holder
Packaging
Weight per each
0.566
Carton
5
Uses, Certifications, and Standards
Application
The holding of wires
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat