616 - Porcelain Wire Holder W/Lag Screw

Arlington

  • $21.35 (Each)
  • $21.35 (Each)

  • $106.75 (Per 5)

  • $2,134.92 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
616
Manufacturer
Arlington
Manufacturer's Part Number
616
Description
Porcelain Wire Holder W/Lag Screw
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 In (Screw) Size, 5.615 In Length, 1.75 In Diameter, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997006165 / 00018997006165
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.35 (Each)
Carton
$106.75 (Per 5)
Resources
Specifications Sheets
 
 
616 - Specification Sheet
Images
 
 
616 - Small Image
 
616 - Large Image
Attachments
 
 
616 - Specification Sheet
Other Links
 
 
616 - Other
 
616 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain, Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
2-1/4 in (Screw)
Length
5.615 in
Diameter
1.75 in
Descriptions
Description
PORCELAIN WIRE HOLDER W/LAG SCREW
Product Type
Wire Holder
Long Description
Wire Holder, White, Porcelain and Galvanized Steel, 2-1/4 in (Screw) Size, 5.615 in Length, 1.75 in Diameter, 0.6 lb/EA
Features
With solid rivet through head. Porcelain and galvanized steel.
Short Description
Wire Holder, Porcelain and Galvanized Steel, 2-1/4 in (Screw)
Special Features
2-1/4in Lag Screw, with Solid Revert Through Head
extra long description
ARL 616 PORCELAIN WIRE HOLD 2-1/4 L
Additional Information
Standards Met
ECCN: EAR99
package quantity
5 PK
Manufacturer Information
Manufacturers Part Number
616
Brand
Arlington Industries
GTIN
00018997006165
UPC
018997006165
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Wire Holder
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
5
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat