617 - Porcelain Wire Holder 3/8"X1/2" Screw

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
617
Manufacturer
Arlington
Manufacturer's Part Number
617
Description
Porcelain Wire Holder 3/8"X1/2" Screw
Porcelain and Galvanized Steel Wire Holder With Riveted Screw Through Head. Screw Size - 3/8" X 1/2" Machine Screw. Rivet Strap On.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997006172 / 00018997006172
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
617 - Large Image
 
617 - Small Image
Attachments
 
 
617 - Specification Sheet
Other Links
 
 
617 - Other
 
617 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Porcelain, Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(3.400) x W(1.781) x H(1.781)
Descriptions
extra long description
ARL 617 PORCELAIN WIRE HOLD MS
Description
PORCELAIN WIRE HOLDER 3/8"X1/2" SCREW
Product Type
Porcelain Wire Hold MS
Long Description
Porcelain and Galvanized Steel wire holder with riveted screw through head. Screw Size - 3/8" x 1/2" machine screw. Rivet strap on.
Special Features
3/8 X 1/2 Match Screw, With Solid Revert Through
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997006172
UPC
018997006172
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Wire Holder
Packaging
Weight per each
0.55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat