620 - Pipe Supp Clamp W/3" Bolt

Arlington

  • $17.08 (Each)
  • $17.08 (Each)

  • $85.41 (Per 5)

  • $1,708.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
620
Manufacturer
Arlington
Manufacturer's Part Number
620
Description
Pipe Supp Clamp W/3" Bolt
Universal Pipe Support With 3" Lag Bolt. Fits Mast Size 1-1/4" to 3".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997006202 / 00018997006202
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.08 (Each)
Carton
$17.08 (Each)
Standard Packaging
$85.41 (Per 5)
Resources
Images
 
 
620 - Small Image
 
620 - Large Image
Other Links
 
 
620 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(7.286) x W(5.350) x H(0.627)
Descriptions
Description
PIPE SUPP CLAMP W/3" BOLT
Product Type
Pipe Support - 3" Lag
extra long description
ARL 620 PIPE SUPPORT - 3" LAG
Long Description
Universal pipe support with 3" lag bolt. Fits mast size 1-1/4" to 3".
Special Features
1 1/4 To 3IN Mast Size, 2.25IN Lag Bolt
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997006202
UPC
018997006202
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Universal Pipe Support
Trade Size
Trade Size
1-1/4 to 3
Packaging
Weight per each
0.9
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Mast Support
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat