625 - 2" Metal Roof Flashing

Arlington

  • $24.02 (Each)
  • $24.02 (Each)

  • $240.18 (Per 10)

  • $2,401.78 (Per 100)

In-Stock: 392 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
625
Manufacturer
Arlington
Manufacturer's Part Number
625
Description
2" Metal Roof Flashing
Metal Roof Flashing, 10-3/4 X 14-1/2 In Size, Silver, 2 In Cable Entry Cable Entry, 2 In Hub Size, 1 Pipes, 1.1 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
30151602 - Flashings
UPC/GTIN
018997006257 / 00018997006257
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.02 (Each)
Carton
$24.02 (Each)
Standard Packaging
$240.18 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
392
Resources
Specifications Sheets
 
 
625 - Specification Sheet
Images
 
 
625 - Small Image
 
625 - Large Image
 
625 - Large Image
Attachments
 
 
625 - Specification Sheet
Other Links
 
 
625 - Other
 
625 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Hub Size
2 in
Descriptions
Description
2" METAL ROOF FLASHING
Extra Long Description
ARL 625 2" ROOF FLASHING
Long Description
Metal Roof Flashing, 10-3/4 x 14-1/2 in Size, Silver, 2 in Cable Entry Cable Entry, 2 in Hub Size, 1 Pipes, 1.1 lb
Product Type
Roof Flashing
Short Description
Metal Roof Flashing, 10-3/4 X 14-1/2 in, 10CT, 1.1lb
Special Features
Includes Neoprene Seal
Additional Information
Cable Entry Type
2 in Cable Entry
Includes
Neoprene Seal
Number Of Pipes
1
Package Quantity
10 CT
Pipe Size
2
Standards Met
ECCN:EAR99
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
625
GTIN
00018997006257
UPC
018997006257
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
ROOF FLASHING
Packaging
Weight
1.1 lb
Weight per each
1.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Roof Flashing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 392

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
8 View Store

* All prices subject to change.

Begin Live Chat