6A7 - 2 Inch Offset Nipple

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A7
Manufacturer
Arlington Industries
Manufacturer's Part Number
6A7
Description
2 Inch Offset Nipple
2" Off Set Nipple With 3/4" Offset, Zinc Die-Cast.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/GTIN
018997617002 / 00018997617002
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6A7 - Small Image
 
6A7 - Large Image
Attachments
 
 
6A7 - Specification Sheet
Other Links
 
 
6A7 - Other
 
6A7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.398
Size
L(3.398) x W(2.648) x H(3.168)
Descriptions
Product Type
2" Offset Nipple
extra long description
ARL 6A7 2" OFFSET NIPPLE
Description
2 INCH OFFSET NIPPLE
Long Description
2" Off set nipple with 3/4" offset, zinc die-cast.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997617002
UPC
018997617002
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Offset Nipple
Trade Size
Trade Size
2
Packaging
Weight per each
0.54
Carton
10
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat