6A8 - 2-1/2IN Offset Nipple

Arlington

  • $150.55 (Each)
  • $150.55 (Each)

  • $15,055.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A8
Manufacturer
Arlington
Manufacturer's Part Number
6A8
Description
2-1/2IN Offset Nipple
2-1/2" Off Set Nipple With 3/4" Offset, Zinc Die-Cast.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
N/A
UPC/GTIN
018997618009 / 00018997618009
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.55 (Each)
Carton
$150.55 (Each)
Resources
Images
 
 
6A8 - Large Image
 
6A8 - Small Image
Attachments
 
 
6A8 - Specification Sheet
Other Links
 
 
6A8 - Other
 
6A8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
4.008
Size
L(4.008) x W(3.258) x H(3.950)
Descriptions
extra long description
ARL 6A8 2-1/2" OFFSET NIPPLE
Product Type
2-1/2" Offset Nipple
Description
2-1/2IN OFFSET NIPPLE
Long Description
2-1/2" Off set nipple with 3/4" offset, zinc die-cast.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997618009
UPC
018997618009
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Offset Nipple
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat