6A9 - 3" Offset Nipple With 3/4" Offset ZN D/C

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6A9
Manufacturer
Arlington
Manufacturer's Part Number
6A9
Description
3" Offset Nipple With 3/4" Offset ZN D/C
3" Off Set Nipple With 3/4" Offset, Zinc Die-Cast.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/GTIN
018997619006 / 00018997619006
Weight per unit
1.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6A9 - Large Image
 
6A9 - Small Image
Attachments
 
 
6A9 - Specification Sheet
Other Links
 
 
6A9 - Other
 
6A9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
4.559
Size
L(4.559) x W(3.809) x H(4.425)
Descriptions
Long Description
3" Off set nipple with 3/4" offset, zinc die-cast.
extra long description
ARL 6A9 3" OFFSET NIPPLE
Description
3" OFFSET NIPPLE WITH 3/4" OFFSET ZN D/C
Product Type
3" Offset Nipple
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997619006
UPC
018997619006
Taxonomies, Classifications, and Categories
Type
Offset Nipple
Category Description
DIECAST OFFSET & CHASE NIPPLES
Trade Size
Trade Size
3
Packaging
Weight per each
1.87
Carton
1
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat