717DB - Ground Clamp

Arlington

  • $4.95 (Each)
  • $4.95 (Each)

  • $123.82 (Per 25)

  • $495.30 (Per 100)

  • $1,238.25 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
717DB
Manufacturer
Arlington
Manufacturer's Part Number
717DB
Description
Ground Clamp
Solid Bronze With Stainless Steel Screws, Bare Wire Ground Clamp With Lay-In Lug. Pipe Size - 3/8" to 1", Wire Size - #10 to #2. Approved For Direct Burial On Rebar Pipe, Tubing and Rod.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
018997125149 / 00018997125149
Weight per unit
1.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.95 (Each)
Carton
$123.82 (Per 25)
Standard Packaging
$1,238.25 (Per 250)
Resources
Images
 
 
717DB - Small Image
 
717DB - Large Image
Attachments
 
 
717DB - Specification Sheet
Other Links
 
 
717DB - Other
 
717DB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Bronze, Steel
Dimensions and Weight
Length
1.5
Size
L(1.500) x W(2.230) x H(0.662)
Descriptions
Description
GROUND CLAMP
Product Type
Ground CLMP-Dir.Burial
extra long description
ARL 717DB GROUND CLMP-DIR.BURIAL
Long Description
Solid Bronze with stainless steel screws, bare wire ground clamp with lay-in lug. pipe size - 3/8" to 1", Wire Size - #10 to #2. Approved for direct burial on rebar pipe, tubing and rod.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
717DB
GTIN
00018997125149
UPC
018997125149
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
1.095
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat