800ST - 1/2" SNPT Emt Conn

Arlington

  • $0.60 (Each)
  • $0.60 (Each)

  • $30.00 (Per 50)

  • $59.99 (Per 100)

  • $299.95 (Per 500)
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
800ST
Manufacturer
Arlington
Manufacturer's Part Number
800ST
Description
1/2" SNPT Emt Conn
1/2" Emt Set Screw Connector Zinc Die Cast Concrete Tight When Taped. For Use With Steel or Aluminum Emt. Snap-Tight.
Slang Terms

Suggest a New Term
Categories
Die Cast Uninsulated Set Screw - In Set Screw Emt Connectors Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997800251 / 00018997800251
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.60 (Each)
Carton
$30.00 (Per 50)
Standard Packaging
$299.95 (Per 500)
Resources
Images
 
 
800ST - Small Image
 
800ST - Large Image
Attachments
 
 
800ST - Specification Sheet
Other Links
 
 
800ST - Other
 
800ST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Snap X Set-Screw
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.270) x W(1.090) x H(1.090)
Descriptions
Description
1/2" SNPT EMT CONN
Product Type
1/2" SNPT Emt Conn
Long Description
1/2" emt set screw connector zinc die cast concrete tight when taped. for use with steel or aluminum emt. Snap-tight.
Special Features
Concrete Tight, With Spring Steel Clip
extra long description
ARL 800ST 1/2" SNPT EMT CONN
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
800ST
GTIN
00018997800251
UPC
018997800251
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Set Screw Connector
Packaging
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 800ST.
Jump To:

Cross Referenced

These items are similar to 800ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
800ST Arlington 00018997800251
1701-DC Bridgeport Fittings 00781747917010
1701-DCI Bridgeport Fittings 00781747517012

* All prices subject to change.

Begin Live Chat