8091F - GFI Siding Box Kit W/Flange

Arlington

  • $31.85 (Each)
  • $31.85 (Each)

  • $796.25 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8091F
Manufacturer
Arlington
Manufacturer's Part Number
8091F
Description
GFI Siding Box Kit W/Flange
Works On All Siding Types. Before or After Siding Is Up, Mounting Holes On Inside Of Box. Textured Paintable Surface. NM Cable Connector Provided. 6-1/2 X 6-1/2 Mounting Surface. Provides A .895 J-Channel. 24.5 Cubic Inch Box. With Flange.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
018997178565 / 00018997178565
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.85 (Each)
Standard Packaging
$796.25 (Per 25)
Resources
Images
 
 
8091F - Small Image
 
8091F - Large Image
Attachments
 
 
8091F - Specification Sheet
Other Links
 
 
8091F - Other
 
8091F - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
6.65
Width
6.65
Size
L(6.650) x W(6.650) x H(1.850)
Descriptions
Description
GFI SIDING BOX KIT W/FLANGE
Product Type
GFI Siding Box Kit
Long Description
Works on all siding types. Before or after siding is up, Mounting holes on inside of box. Textured paintable surface. NM cable connector provided. 6-1/2 x 6-1/2 mounting surface. Provides a .895 J-channel. 24.5 cubic inch box. With Flange.
Special Features
With Flange, Includes NM Cable Connector
extra long description
ARL 8091F GFI SIDING BOX KIT
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
8091F
GTIN
00018997178565
UPC
018997178565
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Siding Box Kit
Packaging
Weight per each
0.98
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat