815 - 2" Emt Set Screw Coupling

Arlington

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Quick Specs
Catalog Number
815
Manufacturer
Arlington
Manufacturer's Part Number
815
Description
2" Emt Set Screw Coupling
2" Zinc Die-Cast Set Screw Emt Coupling. Concrete Tight.
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
018997008152 / 00018997008152
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
815 - Large Image
Attachments
 
 
815 - Specification Sheet
Other Links
 
 
815 - Other
 
815 - Other
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
2.530000000000000
Descriptions
Description
2" EMT SET SCREW COUPLING
Product Type
2" Emt Set Screw Coup.
extra long description
ARL 815 2" EMT SET SCREW COUP.
Long Description
2" Zinc die-cast set screw emt coupling. Concrete tight.
Special Features
Concrete Tight
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997008152
UPC
018997008152
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
2
Availability
Status
Inactive
Packaging
Weight per each
0.36
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.