8400 - 3/8" MC Box Conn W/Round

Arlington

  • $1.30 (Each)
  • $1.30 (Each)

  • $130.24 (Per 100)

  • $1,302.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8400
Manufacturer
Arlington
Manufacturer's Part Number
8400
Description
3/8" MC Box Conn W/Round
Zinc Die-Cast, 1/2" Knockout Cable Connector With Round End Stop. End Stop Diameter: .400. Also Accommodates Mci-A Cable Ranges. Secures Into Knockout With A Locknut.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997084002 / 00018997084002
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.30 (Each)
Carton
$130.24 (Per 100)
Standard Packaging
$1,302.40 (Per 1,000)
Resources
Images
 
 
8400 - Large Image
 
8400 - Small Image
Attachments
 
 
8400 - Specification Sheet
Other Links
 
 
8400 - Other
 
8400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(0.860) x W(0.876) x H(0.876)
Descriptions
Product Type
3/8 MC-BX Conn W/RND
Long Description
Zinc die-cast, 1/2" knockout cable connector with round end stop. End stop diameter: .400. Also accommodates MCI-A cable ranges. Secures into knockout with a locknut.
Special Features
0.4IN Dia End Stop, For 0.225 To 0.612IN Cable
extra long description
ARL 8400 3/8 MC-BX CONN W/RND
Description
3/8" MC BOX CONN W/ROUND
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
8400
GTIN
00018997084002
UPC
018997084002
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
1-Hole AC/MC Strap
Packaging
Weight per each
0.05
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
AC/MC
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat