8402 - 3/4 MC- BX Conn W/End

Arlington

  • $6.75 (Each)
  • $6.75 (Each)

  • $337.35 (Per 50)

  • $674.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8402
Manufacturer
Arlington
Manufacturer's Part Number
8402
Description
3/4 MC- BX Conn W/End
Zinc Die-Cast, 3/4" Knockout Cable Connector With Round End Stop. End Stop Diameter: .620. Secures to Knockout With A Locknut.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997084026 / 00018997084026
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.75 (Each)
Carton
$6.75 (Each)
Standard Packaging
$337.35 (Per 50)
Resources
Images
 
 
8402 - Large Image
 
8402 - Small Image
Attachments
 
 
8402 - Specification Sheet
Other Links
 
 
8402 - Other
 
8402 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.060) x W(1.125) x H(1.125)
Descriptions
extra long description
ARL 8402 3/4"MC-BX CN W/END STP
Product Type
3/4"MC-BX CN W/End STP
Description
3/4 MC- BX CONN W/END
Special Features
For 0.525 To 0.78IN Cable
Long Description
Zinc die-cast, 3/4" knockout cable connector with round end stop. End stop diameter: .620. Secures to knockout with a locknut.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
8402
GTIN
00018997084026
UPC
018997084026
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
1-Hole AC/MC Strap
Packaging
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
Application
AC/MC
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat