8404 - 1-1/4 MC-BX Conn

Arlington

  • $11.48 (Each)
  • $11.48 (Each)

  • $1,148.25 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8404
Manufacturer
Arlington
Manufacturer's Part Number
8404
Description
1-1/4 MC-BX Conn
Zinc Die-Cast, 1-1/4" Knockout Cable Connector With Round End Stop. End Stop Diameter: 1.030. Secures to Knockout With A Locknut.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997084040 / 00018997084040
Weight per unit
0.242 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.48 (Each)
Carton
$11.48 (Each)
Resources
Images
 
 
8404 - Large Image
 
8404 - Small Image
Attachments
 
 
8404 - Specification Sheet
Other Links
 
 
8404 - Other
 
8404 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.302) x W(1.872) x H(1.872)
Descriptions
extra long description
ARL 8404 1-1/4MC-BX CN W/END ST
Product Type
1-1/4MC-BX CN W/End ST
Description
1-1/4 MC-BX CONN
Long Description
Zinc die-cast, 1-1/4" knockout cable connector with round end stop. End stop diameter: 1.030. Secures to knockout with a locknut.
Special Features
1.03IN Dia End Stop, For 1.05 To 1.345IN Cable
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
8404
GTIN
00018997084040
UPC
018997084040
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
1-Hole AC/MC Strap
Packaging
Weight per each
0.242
Carton
1
Uses, Certifications, and Standards
Application
AC/MC
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat