8407 - MC-BX Offset THRT Open

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8407
Manufacturer
Arlington
Manufacturer's Part Number
8407
Description
MC-BX Offset THRT Open
Zinc Die-Cast, 2" Knockout Cable Connector With Round End Stop. End Stop Diameter: 1.750. Secures to Knockout With A Locknut.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997084071 / 00018997084071
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8407 - Large Image
 
8407 - Small Image
Attachments
 
 
8407 - Specification Sheet
Other Links
 
 
8407 - Other
 
8407 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.540) x W(2.594) x H(2.594)
Descriptions
Description
MC-BX OFFSET THRT OPEN
Product Type
2" MC-BX CN W/End STP
Long Description
Zinc die-cast, 2" knockout cable connector with round end stop. End stop diameter: 1.750. Secures to knockout with a locknut.
Special Features
1.75IN Dia End Stop, For 1.64 To 2.04IN Cable
extra long description
ARL 8407 2" MC-BX CN W/END STP
Manufacturer Information
Manufacturers Part Number
8407
Brand
ARLINGTON
GTIN
00018997084071
UPC
018997084071
Taxonomies, Classifications, and Categories
Type
1-Hole AC/MC Strap
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.47
Carton
10
Package
50
Uses, Certifications, and Standards
Application
AC/MC
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat