8408 - 2-1/2" MC Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8408
Manufacturer
Arlington
Manufacturer's Part Number
8408
Description
2-1/2" MC Conn
Zinc Die-Cast, 2-1/2" Knockout Cable Connector With Round End Stop. End Stop Diameter: 1.924. Secures to Knockout With A Locknut.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997721662 / 00018997721662
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8408 - Small Image
 
8408 - Large Image
Attachments
 
 
8408 - Specification Sheet
Other Links
 
 
8408 - Other
 
8408 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Zinc
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.872) x W(3.235) x H(3.235)
Descriptions
Description
2-1/2" MC CONN
Product Type
2-1/2" MC Connector
extra long description
ARL 8408 2-1/2" MC CONNECTOR
Long Description
Zinc die-cast, 2-1/2" knockout cable connector with round end stop. End stop diameter: 1.924. Secures to knockout with a locknut.
Special Features
For 1.95 To 2.48IN Cable
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
8408
GTIN
00018997721662
UPC
018997721662
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
1-Hole AC/MC Strap
Packaging
Weight per each
0.75
Carton
1
Package
10
Uses, Certifications, and Standards
Application
AC/MC
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat