8412 - 1" 2-Screw MC Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8412
Manufacturer
Arlington
Manufacturer's Part Number
8412
Description
1" 2-Screw MC Conn
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 1" Knockout With A Steel Locknut. Concrete Tight When Taped.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997084125 / 00018997084125
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
8412 - Small Image
 
8412 - Large Image
 
8412 - Video
Attachments
 
 
8412 - Specification Sheet
Other Links
 
 
8412 - Other
 
8412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(1.756) x W(1.500) x H(2.144)
Descriptions
Product Type
1" Ko 2-Screw Adaptabl
Description
1" 2-SCREW MC CONN
extra long description
ARL 8412 1" KO 2-SCREW ADAPTABL
Special Features
1.12IN OD Cable, 1IN OD Wire Bundle
Long Description
For steel and aluminum cable, Zinc die-cast MC feeder cable connector with a steel strap. Including an end stop that comes with additional end stop bushings for a wider range of cables. Secures into a 1" knockout with a steel locknut. Concrete tight when taped.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
8412
Brand
ARLINGTON
GTIN
00018997084125
UPC
018997084125
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
1-Hole AC/MC Strap
Trade Size
Trade Size
1
Packaging
Weight per each
0.25
Carton
1
Package
20
Uses, Certifications, and Standards
Application
AC/MC
standard
cULus
Enclosure
Zinc
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat