8414 - 1-1/2" 2-Screw MC Conn

Arlington

  • $25.98 (Each)
  • $25.98 (Each)

  • $259.79 (Per 10)

  • $2,597.94 (Per 100)

In-Stock: 110 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8414
Manufacturer
Arlington
Manufacturer's Part Number
8414
Description
1-1/2" 2-Screw MC Conn
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 1-1/2" Knockout With A Steel Locknut. Concrete Tight When Taped.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997084149 / 00018997084149
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.98 (Each)
Carton
$25.98 (Each)
Standard Packaging
$259.79 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
110
Resources
Images
 
 
8414 - Small Image
 
8414 - Large Image
 
8414 - Video
Attachments
 
 
8414 - Specification Sheet
Other Links
 
 
8414 - Other
 
8414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.466) x W(2.105) x H(3.093)
Descriptions
Description
1-1/2" 2-SCREW MC CONN
Extra Long Description
ARL 8414 1-1/2" 2-SCREW ADAPTABL
Long Description
For steel and aluminum cable, Zinc die-cast MC feeder cable connector with a steel strap. Including an end stop that comes with additional end stop bushings for a wider range of cables. Secures into a 1-1/2" knockout with a steel locknut. Concrete tight when taped.
Product Type
1-1/2" 2-Screw Adaptabl
Special Features
1.77IN OD Cable, 1.59IN OD Wire Bundle
Additional Information
Media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
8414
GTIN
00018997084149
UPC
018997084149
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
1-Hole AC/MC Strap
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
AC/MC
Enclosure
Zinc
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 110

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat