8415 - 2" 4-Screw MC Conn

Arlington

  • $29.25 (Each)
  • $29.25 (Each)

  • $292.52 (Per 10)

  • $2,925.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8415
Manufacturer
Arlington
Manufacturer's Part Number
8415
Description
2" 4-Screw MC Conn
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 2" Knockout With A Steel Locknut. Concrete Tight When Taped.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997005830 / 00018997005830
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.25 (Each)
Carton
$29.25 (Each)
Standard Packaging
$292.52 (Per 10)
Resources
Images
 
 
8415 - Small Image
 
8415 - Large Image
 
8415 - Video
Other Links
 
 
8415 - Other
 
8415 - Other
Attachments
 
 
8415 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(2.901) x W(2.750) x H(3.700)
Descriptions
Description
2" 4-SCREW MC CONN
extra long description
ARL 8415 2" 4-SCREW MC CONN.ADA
Product Type
2" 4-Screw MC Conn.Ada
Long Description
For steel and aluminum cable, Zinc die-cast MC feeder cable connector with a steel strap. Including an end stop that comes with additional end stop bushings for a wider range of cables. Secures into a 2" knockout with a steel locknut. Concrete tight when taped.
Special Features
2.29IN OD Cable, 2.05IN OD Wire Bundle
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
8415
GTIN
00018997005830
UPC
018997005830
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
1-Hole AC/MC Strap
Trade Size
Trade Size
2
Packaging
Weight per each
0.85
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus
Application
AC/MC
Enclosure
Zinc
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat