8417 - 3" Multi Range MC Conn

Arlington

  • $61.88 (Each)
  • $61.88 (Each)

  • $309.39 (Per 5)

  • $6,187.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8417
Manufacturer
Arlington
Manufacturer's Part Number
8417
Description
3" Multi Range MC Conn
For Steel and Aluminum Cable, Zinc Die-Cast MC Feeder Cable Connector With A Steel Strap. Including An End Stop That Comes With Additional End Stop Bushings For A Wider Range Of Cables. Secures Into A 3" Knockout With A Steel Locknut. Concrete Tight When Taped.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997084170 / 00018997084170
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.88 (Each)
Carton
$61.88 (Each)
Standard Packaging
$309.39 (Per 5)
Resources
Images
 
 
8417 - Small Image
 
8417 - Large Image
 
8417 - Video
Attachments
 
 
8417 - Specification Sheet
Other Links
 
 
8417 - Other
 
8417 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(3.281) x W(3.890) x H(5.000)
Descriptions
extra long description
ARL 8417 3" MULTI RANGE MC CONN
Description
3" MULTI RANGE MC CONN
Long Description
For steel and aluminum cable, Zinc die-cast MC feeder cable connector with a steel strap. Including an end stop that comes with additional end stop bushings for a wider range of cables. Secures into a 3" knockout with a steel locknut. Concrete tight when taped.
Special Features
3.3IN OD Cable, 3IN OD Wire Bundle
Product Type
3" Multi Range MC Conn
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
8417
GTIN
00018997084170
UPC
018997084170
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
1-Hole AC/MC Strap
Trade Size
Trade Size
3
Packaging
Weight per each
1.5
Carton
1
Package
5
Uses, Certifications, and Standards
Application
AC/MC
standard
cULus
Enclosure
Zinc
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat