848 - 1-1/2" NMB Conn

Arlington

  • $7.34 (Each)
  • $7.34 (Each)

  • $73.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
848
Manufacturer
Arlington
Manufacturer's Part Number
848
Description
1-1/2" NMB Conn
2 Screw Clamp Type. Zinc Die-Cast. Maximum Opening Of .960. For One NM or Service Entrance Cable.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121409 - Wire connectors
UPC/GTIN
018997008480 / 00018997008480
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.34 (Each)
Standard Packaging
$73.40 (Per 10)
Resources
Images
 
 
848 - Small Image
 
848 - Large Image
Attachments
 
 
848 - Specification Sheet
Other Links
 
 
848 - Other
 
848 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.470) x W(2.115) x H(2.990)
Descriptions
Product Type
1-1/2" Seu Connector
extra long description
ARL 848 1-1/2" SEU CONNECTOR
Long Description
2 screw clamp type. zinc die-cast. Maximum opening of .960. For one NM or service entrance cable.
Special Features
0.96 Opening, 2.3IN Dia
Description
1-1/2" NMB CONN
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997008480
UPC
018997008480
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
Cable Connector
Packaging
Weight per each
0.32
Carton
1
Package
10
Uses, Certifications, and Standards
Application
NM/SEU Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat