849 - 2" 2SET Screw Seu Conn

Arlington

  • $8.59 (Each)
  • $8.59 (Each)

  • $85.95 (Per 10)

  • $429.73 (Per 50)

  • $859.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
849
Manufacturer
Arlington
Manufacturer's Part Number
849
Description
2" 2SET Screw Seu Conn
2 Screw Clamp Type. Zinc Die-Cast. Maximum Opening Of .960. For One NM or Service Entrance Cable. Trade Size 2".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121409 - Wire connectors
UPC/GTIN
018997008497 / 00018997008497
Weight per unit
0.474 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.59 (Each)
Carton
$85.95 (Per 10)
Standard Packaging
$429.73 (Per 50)
Resources
Images
 
 
849 - Small Image
 
849 - Large Image
Attachments
 
 
849 - Specification Sheet
Other Links
 
 
849 - Other
 
849 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.630) x W(2.632) x H(3.020)
Descriptions
Product Type
2" Seu Connector
extra long description
ARL 849 2" SEU CONNECTOR
Description
2" 2SET SCREW SEU CONN
Long Description
2 screw clamp type. zinc die-cast. Maximum opening of .960. For one NM or service entrance cable. Trade Size 2".
Special Features
0.96 Opening, 2.9IN Dia
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997008497
UPC
018997008497
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable Connector
Packaging
Weight per each
0.474
Carton
10
Package
50
Uses, Certifications, and Standards
Application
NM/SEU Cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat