850A - 3/8" 90D Flex Conn

Arlington

  • $2.71 (Each)
  • $2.71 (Each)

  • $135.39 (Per 50)

  • $270.78 (Per 100)

  • $1,353.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
850A
Manufacturer
Arlington
Manufacturer's Part Number
850A
Description
3/8" 90D Flex Conn
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 1/2" Knockout With A Diecast Locknut. Accommodates Cable Range .635 to 1.085. Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997850102 / 00018997850102
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.71 (Each)
Carton
$135.39 (Per 50)
Standard Packaging
$1,353.90 (Per 500)
Resources
Images
 
 
850A - Large Image
 
850A - Small Image
Attachments
 
 
850A - Specification Sheet
Other Links
 
 
850A - Other
 
850A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.800) x W(1.432) x H(0.750)
Descriptions
Description
3/8" 90D FLEX CONN
Product Type
Ins. 3/8" 90 Flex Conn
extra long description
ARL 850A INS. 3/8" 90 FLEX CONN
Long Description
Zinc die-cast, 90 degree 2 screw flex connector for aluminum and steel Flex. Secures into a 1/2" Knockout with a diecast locknut. Accommodates cable range .635 to 1.085. Insulated Throat.
Special Features
Concrete tight when taped
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
850A
GTIN
00018997850102
UPC
018997850102
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
90 DEG Connector
Packaging
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat