859 - 3-1/2 90D Flex/ BX/ MC

Arlington

  • $670.69 (Each)
  • $670.69 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
859
Manufacturer
Arlington
Manufacturer's Part Number
859
Description
3-1/2 90D Flex/ BX/ MC
Zinc Die-Cast, 90 Degree 2 Screw Flex Connector For Aluminum and Steel Flex. Secures Into A 3-1/2" Knockout With A Diecast Locknut. Accommodates Cable Range 3.38 to 4.22.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997008596 / 00018997008596
Weight per unit
5.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$670.69 (Each)
Resources
Images
 
 
859 - Large Image
 
859 - Small Image
Attachments
 
 
859 - Specification Sheet
Other Links
 
 
859 - Other
 
859 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Screw
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(9.400) x W(7.500) x H(3.950)
Descriptions
extra long description
ARL 859 3-1/2" 90 FLEX CONN
Product Type
3-1/2" 90 Flex Conn
Description
3-1/2 90D FLEX/ BX/ MC
Special Features
Concrete Tight, 3 1/2IN Knockout
Long Description
Zinc die-cast, 90 degree 2 screw flex connector for aluminum and steel Flex. Secures into a 3-1/2" Knockout with a diecast locknut. Accommodates cable range 3.38 to 4.22.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997008596
UPC
018997008596
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
90 Deg Angle Conduit Connector
Packaging
Weight per each
5.004
Carton
1
Uses, Certifications, and Standards
Application
Aluminum And Steel Flex AC MC Cable
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat