860 - 1/2" Emt to 3/8" Flex Coupling

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
860
Manufacturer
Arlington
Manufacturer's Part Number
860
Description
1/2" Emt to 3/8" Flex Coupling
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 1/2". Cable Range .53 to .62.
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
018997008602 / 00018997008602
Weight per unit
0.074 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
860 - Small Image
 
860 - Large Image
Attachments
 
 
860 - Specification Sheet
Other Links
 
 
860 - Other
 
860 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.282
Descriptions
Description
1/2" EMT TO 3/8" FLEX COUPLING
Product Type
1/2"Emt to 3/8" Flex CP Csa
extra long description
ARL 860 1/2"EMT TO 3/8" FLEX CP CSA
Long Description
Combination coupling set screw EMT to clamp on flex. Zinc die-cast. Trade Size 1/2". Cable range .53 to .62.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997008602
UPC
018997008602
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.074
Carton
50
Package
500
Uses, Certifications, and Standards
standard
CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat