861 - 1/2IN Emt to Flex

Arlington

  • $7.97 (Each)
  • $7.97 (Each)

  • $199.24 (Per 25)

  • $796.95 (Per 100)

  • $1,992.38 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
861
Manufacturer
Arlington
Manufacturer's Part Number
861
Description
1/2IN Emt to Flex
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 1/2". Cable Range .85 to .91.
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Set Screw Emt to Flex Mark as Incorrect
Suggest a New Category
Classification
Emt to Flexible Metallic Conduit Combination Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
018997008619 / 00018997008619
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.97 (Each)
Carton
$199.24 (Per 25)
Standard Packaging
$1,992.38 (Per 250)
Resources
Images
 
 
861 - Small Image
 
861 - Large Image
Attachments
 
 
861 - Specification Sheet
Other Links
 
 
861 - Other
 
861 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.65
Descriptions
extra long description
ARL 861 1/2" EMT TO 1/2" FLEX CP
Long Description
Combination coupling set screw EMT to clamp on flex. Zinc die-cast. Trade Size 1/2". Cable range .85 to .91.
Product Type
1/2" Emt to 1/2" Flex CP
Description
1/2IN EMT TO FLEX
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997008619
UPC
018997008619
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.088
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat