905 - 2-In Snap-In Ko Blank

Arlington

  • $4.77 (Each)
  • $4.77 (Each)

  • $95.44 (Per 20)

  • $477.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
905
Manufacturer
Arlington
Manufacturer's Part Number
905
Description
2-In Snap-In Ko Blank
Steel Snap In Blanks. Zinc Plated Steel. For 2" Knockout.
Slang Terms
Apprentice plug
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997009050 / 00018997009050
Weight per unit
0.053 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.77 (Each)
Carton
$4.77 (Each)
Standard Packaging
$95.44 (Per 20)
Resources
Images
 
 
905 - Large Image
 
905 - Small Image
Attachments
 
 
905 - Specification Sheet
Other Links
 
 
905 - Other
 
905 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(2.675) x W(2.675) x H(0.360)
Descriptions
extra long description
ARL 905 2" SNAP IN BLANK
Product Type
2" Snap In Blank
Description
2-IN SNAP-IN KO BLANK
Long Description
Steel snap in blanks. Zinc plated steel. For 2" knockout.
Also Known As...
Apprentice plug
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997009050
UPC
018997009050
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BLANK
Packaging
Weight per each
0.053
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Knockout
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat