920SLB - 1/2" Alu SLB Entr Elbow

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
920SLB
Manufacturer
Arlington
Manufacturer's Part Number
920SLB
Description
1/2" Alu SLB Entr Elbow
Service Entrance Short LB Conduit Bodies With Aluminum Cover and Velumoid Gasket. Copper Free Aluminum Die-Cast. Threaded For Imc or Rigid. Trade Size 1/2".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997920133 / 00018997920133
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
920SLB - Small Image
 
920SLB - Large Image
Attachments
 
 
920SLB - Specification Sheet
Other Links
 
 
920SLB - Other
 
920SLB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Hub Size
1
Width
1.187
Height
1.45
Length
3.155
Descriptions
Product Type
1/2" SLB W/Cover Gaske
Description
1/2" ALU SLB ENTR ELBOW
extra long description
ARL 920SLB 1/2" SLB W/COVER GASKE
Long Description
Service entrance short LB conduit bodies with aluminum cover and velumoid gasket. Copper free aluminum die-cast. Threaded for IMC or Rigid. Trade Size 1/2".
Special Features
Includes aluminum cover and velumoid gasket
Manufacturer Information
Manufacturers Part Number
920SLB
Brand
ARLINGTON
GTIN
00018997920133
UPC
018997920133
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Service Entrance Conduit Body
Packaging
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CSA
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat