930 - 1/2" Al Anybody CNDT BC&G

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
930
Manufacturer
Arlington Industries
Manufacturer's Part Number
930
Description
1/2" Al Anybody CNDT BC&G
Copper Free Aluminum Die-Cast. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Combination Threaded Imc or Rigid and Set Screw Emt. Trade Size 1/2".
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997179005 / 00018997179005
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
930 - Large Image
 
930 - Small Image
 
930 - Video
Attachments
 
 
930 - Specification Sheet
Other Links
 
 
930 - Other
 
930 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Combination Threaded/Set-Screw
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1.67
Width
2.52
Hub Size
44563
Length
5.11
Descriptions
Long Description
Copper free aluminum die-cast. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Combination threaded IMC or Rigid and set screw EMT. Trade Size 1/2".
Special Features
Threaded Flange, 4.8 CUBIC IN
Product Type
1/2" LB W/CVR and Gasket
extra long description
ARL 930 1/2" LB W/CVR and GASKET
Description
1/2" AL ANYBODY CNDT BC&G
Additional Information
Form
LB, T, LL, LR, or C
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997179005
UPC
018997179005
Taxonomies, Classifications, and Categories
Type
BLANK
Packaging
Weight per each
0.58
Carton
10
Uses, Certifications, and Standards
Application
Knockout
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat