931 - 3/4" Anybody Conduit Body

Arlington

  • $31.73 (Each)
  • $31.73 (Each)

  • $317.30 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931
Manufacturer
Arlington
Manufacturer's Part Number
931
Description
3/4" Anybody Conduit Body
Copper Free Aluminum Die-Cast. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Combination Threaded Imc or Rigid and Set Screw Emt. Trade Size 3/4".
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997179012 / 00018997179012
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.73 (Each)
Standard Packaging
$317.30 (Per 10)
Resources
Images
 
 
931 - Large Image
 
931 - Small Image
 
931 - Video
Attachments
 
 
931 - Specification Sheet
Other Links
 
 
931 - Other
 
931 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Combination Threaded/Set-Screw
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Hub Size
44624
Length
5.64
Height
2.02
Width
2.77
Descriptions
Description
3/4" ANYBODY CONDUIT BODY
extra long description
ARL 931 3/4" LB COMB W/CVRandGSKT
Product Type
3/4" LB Comb W/Cvrandgskt
Long Description
Copper free aluminum die-cast. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Combination threaded IMC or Rigid and set screw EMT. Trade Size 3/4".
Special Features
Threaded Flange, 7.8 CUBIC IN, 10 Per Pack
Additional Information
media
Yes
Form
LB, T, LL, LR, or C
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997179012
UPC
018997179012
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
BLANK
Packaging
Weight per each
0.745
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Knockout
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat