931NM - 3/4" PVC Conduit Body

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
931NM
Manufacturer
Arlington
Manufacturer's Part Number
931NM
Description
3/4" PVC Conduit Body
Non-Metallic. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Trade Size 3/4".
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997125019 / 00018997125019
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
931NM - Large Image
 
931NM - Small Image
 
931NM - Video
Attachments
 
 
931NM - Specification Sheet
Other Links
 
 
931NM - Other
 
931NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.1
Width
2.8
Hub Size
44624
Length
5.67
Descriptions
Product Type
3/4"LB W/CVR and GSKT NM
extra long description
ARL 931NM 3/4"LB W/CVR and GSKT NM
Description
3/4" PVC CONDUIT BODY
Long Description
Non-Metallic. Five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Trade Size 3/4".
Additional Information
Form
LB, T, LL, LR, or C
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
931NM
GTIN
00018997125019
UPC
018997125019
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Type
Conduit Body
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat