934 - 1-1/2" LB Combo W/C&G

Arlington

  • $87.79 (Each)
  • $87.79 (Each)

  • $175.58 (Per 2)

  • $877.88 (Per 10)

  • $8,778.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
934
Manufacturer
Arlington
Manufacturer's Part Number
934
Description
1-1/2" LB Combo W/C&G
Copper Free Aluminum Die-Cast. Five Conduit Bodies In One. Ships As An LB But Converts to A T, LL, LR, or C. Combination Threaded Imc or Rigid and Set Screw Emt. Trade Size 1-1/2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
018997179043 / 00018997179043
Weight per unit
2.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.79 (Each)
Carton
$175.58 (Per 2)
Standard Packaging
$877.88 (Per 10)
Resources
Images
 
 
934 - Small Image
 
934 - Large Image
 
934 - Video
Attachments
 
 
934 - Specification Sheet
Other Links
 
 
934 - Other
 
934 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Combination Threaded/Set-Screw
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Hub Size
1.5
Height
1.613
Width
4.02
Length
8.55
Descriptions
Description
1-1/2" LB COMBO W/C&G
extra long description
ARL 934 1-1/2" LB COMB CVRandGSKT
Product Type
1-1/2" LB Comb Cvrandgskt
Long Description
Copper free aluminum die-cast. five conduit bodies in one. Ships as an LB but converts to a T, LL, LR, or C. Combination threaded IMC or Rigid and set screw EMT. Trade Size 1-1/2"
Special Features
Threaded Flange, 32.3 CUBIC IN, 10 Per Pack
Additional Information
media
Yes
Form
LB, T, LL, LR, or C
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997179043
UPC
018997179043
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BLANK
Packaging
Weight per each
2.3
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Knockout
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat